Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRIV454X4LYL
FIBERRUNNER INSIDE VERTICAL ANGLE FIT
MFG Item Number
FRIV454X4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER INSIDE VERTICAL ANGLE FIT
Specifications
Specifications
Manufacturer Part Number
FRIV454X4LYL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 4x4 Inside Vertical creates a 45° upward angle from a straight horizontal run. It is used with outside vertical 45° angle fitting FROV454X4LYL to change the level of a straight horizontal run.
Material
Non-Metallic
Approvals
UL
Net Weight
0.78 lbs
Gross Weight
0.78 lbs
FRIV454X4LYL
Panduit Raceways