Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRIV456X4LBL
FIBERRUNNER INSIDE VERTICAL ANGLE FIT
MFG Item Number
FRIV456X4LBL
This item cannot be canceled or returned
Description
FIBERRUNNER INSIDE VERTICAL ANGLE FIT
Specifications
Specifications
Manufacturer Part Number
FRIV456X4LBL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 6x4 Inside Vertical creates a 45° upward angle from a straight horizontal run. It is used with outside vertical 45° angle fitting FROV456X4LBL to change the level of a straight horizontal run.
Material
Non-Metallic
Approvals
UL
Net Weight
0.875 lbs
Gross Weight
0.875 lbs
FRIV456X4LBL
Panduit Raceways