Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRIVRA4X4LYL
FIBERRUNNER INSIDE VERTICAL ANGLE FIT
MFG Item Number
FRIVRA4X4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER INSIDE VERTICAL ANGLE FIT
Specifications
Specifications
Manufacturer Part Number
FRIVRA4X4LYL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 4x4 Inside Vertical creates a 90° upward angle from a straight horizontal run. It is used with outside vertical 90° angle fitting FROVRA4X4LYL to change the level of a straight horizontal run.
Material
Non-Metallic
Approvals
UL
Net Weight
1.135 lbs
Gross Weight
1.135 lbs
FRIVRA4X4LYL
Panduit Raceways