Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRIVRA6X4LYL

Panduit Raceways

FRIVRA6X4LYL

Panduit Raceways
FiberRunner Inside Vertical, 90°, 6x4,
MFG Item Number
FRIVRA6X4LYL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Raceways, Series
Item #
FRIVRA6X4LYL
FiberRunner Inside Vertical, 90°, 6x4,

Series Information

Specifications

Specifications
Manufacturer Part Number FRIVRA6X4LYL
Manufacturer Panduit
Family Series Panduit Raceways
Description The FiberRunner 6x4 Inside Vertical creates a 90° upward angle from a straight horizontal run. It is used with outside vertical 90° angle fitting FROVRA6X4LYL to change level of a straight horizontal run.
Material Non-Metallic
Approvals UL
Net Weight 1.64 lbs
Gross Weight 1.64 lbs