MINI Series Information
| Manufacturer Part Number | FRN0001C2S-6U |
|---|---|
| Manufacturer | Fuji |
| Product Series | MINI |
| Family Series | Fuji Drives, MINI Series |
| Description | Drive, AC, 0.125HP, 240V, 0.7A,CT,OP 120Vin 1PH 4.7in.Hx3.2in.Wx3.9in.D MiniC2 |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.125 hp |
| Amps (Constant Torque Rating) | 0.7 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 100-120 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Not Available |
| Height | 4.72 " |
| Width | 3.15 " |
| Depth | 3.94 " |
| Comments | New firmware for permanent magnet motors. Built in RS485 port w/ standard Modbus RTU communication. |
| Net Weight | 1.37 lbs |
| Gross Weight | 1.995 lbs |