Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Ace Series Information
| Manufacturer Part Number | FRN0011E2S-7GB |
|---|---|
| Manufacturer | Fuji |
| Product Series | Ace |
| Family Series | Fuji Drives, Ace Series |
| Description | Drive, AC, 3.0HP, 240V, 11.0A, CT,OP 240Vin 1PH W/DB Transistor 5.5in.Hx5.5in.Wx5.6in.D Ace |
| Phase | 1 |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 11 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 500 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 5.51 " |
| Width | 5.51 " |
| Depth | 5.63 " |
| Comments | Safe Torque Off, permanent magnet motor control, customizable logic, built in dual RS485 ports. |
| Net Weight | 3.87 lbs |
| Gross Weight | 5.07 lbs |