MINI Series Information
| Manufacturer Part Number | FRN0018C2S-4U |
|---|---|
| Manufacturer | Fuji |
| Product Series | MINI |
| Family Series | Fuji Drives, MINI Series |
| Description | Drive, AC, 10HP, 480V, 18A, CT, OP 480Vin 3PH W/DB Transistor 8.7in.Hx7.1in.Wx6.2in.D MiniC2 |
| Phase | 3 |
| HP (Constant Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 18 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 8.66 " |
| Width | 7.09 " |
| Depth | 6.22 " |
| Comments | New firmware for permanent magnet motors, built in RS485 port w/ standard Modbus RTU communication |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |