Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Fuji HVAC Drives, ECO Series
FRN002F1S-4U
Fuji HVAC Drives, ECO Series
Drive, AC, 2HP, 480V, 3.7A, VT, OP
MFG Item Number
FRN002F1S-4U
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, AC, 2HP, 480V, 3.7A, VT, OP
Designed for Long Life Easy‑to‑use Panel Design Network Compatibility The FRENIC‑Eco has the functions best‑suited for the HVAC (Heating, Ventilating and Air Conditioning) market, featuring small installation space, simple operation, wide model variations, and support international standards. The FRENIC‑Eco contributes to energy‑saving, labor‑saving and system integration of variable torque load including fans and pumps, resulting in a total cost reduction.
Specifications
Specifications
Manufacturer Part Number
FRN002F1S-4U
Manufacturer
Fuji
Product Series
ECO
Family Series
Fuji HVAC Drives, ECO Series
Description
Drive, AC, 2HP, 480V, 3.7A, VT, OP 480Vin 3PH W/Metasys-N2 & FLNP1 10.2in.Hx5.9in.Wx6.4in.D Eco
Nominal Input Voltage
480 VAC
Phase
3
HP (Variable Torque Rating)
2 hp
Amps (Variable Torque Rating)
3.7 A
AC Voltage
380-480 VAC
Brake
DC Injection, Dynamic Braking Transistor
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP20
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Height
10.2 "
Width
5.91 "
Depth
6.42 "
Frequency
120 Hz
Net Weight
7.12 lbs
Gross Weight
9.12 lbs
FRN002F1S-4U
Fuji HVAC Drives, ECO Series