FRN0033C2S-2U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FRN0033C2S-2U Fuji Drives, MINI Series, Drive, AC, 10HP, 240V, 33A, CT, OP
MFG Item Number
FRN0033C2S-2U

FRN0033C2S-2U Fuji Drives, MINI Series, Drive, AC, 10HP, 240V, 33A, CT, OP

MFG Item Number
FRN0033C2S-2U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MINI Series
Item #
FRN0033C2S-2U
Drive, AC, 10HP, 240V, 33A, CT, OP

MINI Series Information

  • Keypad Operator and LED Screen
  • 24 VDC Output Terminal
The next generation Mini inverter is high performance in a compact drive. Get our most user‑friendly drive yet; with its rich functionality, compact design, simple operation, and global compatibility, the new Mini elevates the performance of a wide range of devices and equipment including conveyors, fans, pumps, centrifugal separators, and food processing machines. Its capabilities give you the system integration, energy efficiency, reduced labor, and lower overall costs for which you are looking.

Videos

Specifications

Specifications
Manufacturer Part Number FRN0033C2S-2U
Manufacturer Fuji
Product Series MINI
Family Series Fuji Drives, MINI Series
Description Drive, AC, 10HP, 240V, 33A, CT, OP 240Vin 3PH W/DB Transistor 8.7in.Hx7.1in.Wx6.2in.D MiniC2
Phase 3
HP (Constant Torque Rating) 10 hp
Amps (Constant Torque Rating) 33 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 400 Hz
Protection Rating IP20
Dynamic Braking Included
Height 8.66 "
Width 7.09 "
Depth 6.22 "
Comments New firmware for permanent magnet motors, built in RS485 port w/ standard Modbus RTU communication
Net Weight 8.16 lbs
Gross Weight 9.825 lbs