Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Ace Series Information
| Manufacturer Part Number | FRN0361E2S-4GB |
|---|---|
| Manufacturer | Fuji |
| Product Series | Ace |
| Family Series | Fuji Drives, Ace Series |
| Description | Drive, AC, 200HP, 480V, 253A, CT, OP 480Vin 3PH 250HP 304A VT W/DB Trans No DC Reactor 39.4in.Hx21.1in.Wx14.4in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 200 hp |
| HP (Variable Torque Rating) | 250 hp |
| Amps (Constant Torque Rating) | 253 A |
| Amps (Variable Torque Rating) | 304 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 500 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 39.97 " |
| Width | 21.12 " |
| Depth | 14.41 " |
| Comments | Safe Torque Off, permanent magnet motor control, customizable logic, built in dual RS485 ports. |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |