Series Information
| Manufacturer Part Number | FRN1C2408SBUF |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | Appleton FR Series Fused Nonmetallic Fluorescent Luminaire, Fixture Type: Ceiling Mount, Lamp Type: 2 32 WTT 265 MILAMP 2850 LM T8 Fluorescent, Lamp Wattage: 32 WTT, Voltage Rating: 120 - 277 V, Number Of Lamps: 2, Material: Celcon Latches, Stainless |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC |
| Length | 48 " |
| Style | Tube |
| Material | Fiberglass |
| Lens Material | Acrylic |
| Lamp Type | Fluorescent |
| Power | 32 W |
| Light Output | 5,700 |
| Hub Size | 1/2 " |
| Mounting | Ceiling |
| Guarded | No |
| Junction Box | No |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | Yes |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, cUL |
| Comments | 2 Lamps, Fused |
| Net Weight | 19 lbs |
| Gross Weight | 19 lbs |