Series Information
| Manufacturer Part Number | FRN1C2412SBU |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | Explosionproof Fluorescent Light Fixture, Lamp Type T12, Number of Lamps 2, Ballast/Line Voltage 120 to 277 VAC at 50/60 Hz, Lamp Wattage 40 W, Ballast Type Solid State, Minimum Starting Temperature -18 Deg C, Reflector Type White Polycarbonate, Hub Size |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC |
| Length | 48 " |
| Style | Tube |
| Material | Fiberglass |
| Lens Material | Acrylic |
| Lamp Type | Fluorescent |
| Power | 40 W |
| Light Output | 6,300 |
| Hub Size | 1/2 " |
| Mounting | Ceiling |
| Guarded | No |
| Junction Box | No |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | Yes |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, cUL |
| Comments | 2 Lamps |
| Net Weight | 18.3 lbs |
| Gross Weight | 18.3 lbs |