Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FROV4512X4LYL
FIBERRUNNER OUTSIDE VERTICAL ANGLE FI
MFG Item Number
FROV4512X4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER OUTSIDE VERTICAL ANGLE FI
Specifications
Specifications
Manufacturer Part Number
FROV4512X4LYL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 12x4 Outside Vertical creates a 45° downward angle from a horizontal run. It is used with inside vertical 45° angle fitting FRIV4512X4LYL to change the level of a horizontal run.
Material
Non-Metallic
Approvals
UL
Net Weight
1.55 lbs
Gross Weight
1.55 lbs
FROV4512X4LYL
Panduit Raceways