Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FROV45CV24YL
FiberRunner Angled Fitting Cover
MFG Item Number
FROV45CV24YL
This item cannot be canceled or returned
Description
FiberRunner Angled Fitting Cover
Specifications
Specifications
Manufacturer Part Number
FROV45CV24YL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
Optional cover for the outside vertical 45° angle fitting FROV4524X4YL. Snap-on feature allows cover to be installed and removed with no tools required.
Material
Non-Metallic
Color
Yellow
Net Weight
1.88 lbs
Gross Weight
1.88 lbs
FROV45CV24YL
Panduit Raceways