Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FROV45SC4LYL
FIBERRUNNER OUTSIDE VERTICAL ANGLE COVE
MFG Item Number
FROV45SC4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER OUTSIDE VERTICAL ANGLE COVE
Specifications
Specifications
| Manufacturer Part Number |
FROV45SC4LYL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 4x4 Outside Vertical Cover creates openings for easy access to add or remove cables. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.275 lbs |
FROV45SC4LYL
Panduit Raceways