Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FROVRA4X4LYL
FIBERRUNNER OUTSIDE VERTICAL RIGHT ANGL
MFG Item Number
FROVRA4X4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER OUTSIDE VERTICAL RIGHT ANGL
Specifications
Specifications
Manufacturer Part Number
FROVRA4X4LYL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 4x4 Outside Vertical creates a 90° vertical turn down from a straight horizontal run. It is used with inside vertical 90° angle fitting FRIVRA4X4LYL to change the level of a straight horizontal run.
Material
Non-Metallic
Approvals
UL
Net Weight
4.325 lbs
Gross Weight
4.325 lbs
FROVRA4X4LYL
Panduit Raceways