Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FROVRASC4LBL
FIBERRUNNER COVER 4X4 OUTSIDE VERTICAL
MFG Item Number
FROVRASC4LBL
This item cannot be canceled or returned
Description
FIBERRUNNER COVER 4X4 OUTSIDE VERTICAL
Specifications
Specifications
| Manufacturer Part Number |
FROVRASC4LBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 4x4 Outside Vertical Right-Angle Cover creates openings for easy access to add or remove cables. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.58 lbs |
FROVRASC4LBL
Panduit Raceways