Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Catamount, a T & B Brand Cable Clamps
FRPV-1000-8-D
Catamount, a T & B Brand Cable Clamps
CBL CLIP FLAT RBN GRAY PVC 1X1IN
MFG Item Number
FRPV-1000-8-D
This item cannot be canceled or returned
Description
CBL CLIP FLAT RBN GRAY PVC 1X1IN
Specifications
Specifications
| Manufacturer Part Number |
FRPV-1000-8-D |
| Manufacturer |
Catamount, a T & B Brand |
| Family Series |
Catamount, a T & B Brand Cable Clamps |
| Description |
Cable Clip for Flat Ribbon Cable, Gray PVC for Temperatures up to 65 Degrees Celsius 149 F, Ultraviolet Resistant, Length of 26.16mm 1.03 Inches, Height of 8.89mm 0.35 Inches, 500 Pack |
| Color |
Gray |
| Thickness |
0.35 " |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
FRPV-1000-8-D
Catamount, a T & B Brand Cable Clamps