Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRRA12X4LBL
FIBERRUNNER 12 X4 HORIZONTAL RIGHT A
MFG Item Number
FRRA12X4LBL
This item cannot be canceled or returned
Description
FIBERRUNNER 12 X4 HORIZONTAL RIGHT A
Specifications
Specifications
Manufacturer Part Number
FRRA12X4LBL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner 12x4 Horizontal Right-Angle creates a 90° horizontal turn from a straight horizontal run. The inside divider walls manage cables routed around horizontal right angles.
Material
Non-Metallic
Approvals
UL
Net Weight
4.5 lbs
Gross Weight
4.5 lbs
FRRA12X4LBL
Panduit Raceways