Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRRA4X4LYL
FiberRunner Horizontal Right-Angle, 90°
MFG Item Number
FRRA4X4LYL
This item cannot be canceled or returned
Description
FiberRunner Horizontal Right-Angle, 90°
Specifications
Specifications
| Manufacturer Part Number |
FRRA4X4LYL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 4x4 Horizontal Right-Angle creates a 90° horizontal turn from a straight horizontal run. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.745 lbs |
| Gross Weight |
0.745 lbs |
FRRA4X4LYL
Panduit Raceways