Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRRA6X4BL
FiberRunner Angled Fitting
MFG Item Number
FRRA6X4BL
This item cannot be canceled or returned
Description
FiberRunner Angled Fitting
Specifications
Specifications
| Manufacturer Part Number |
FRRA6X4BL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
Attaches to 6x4 channel base and/or fittings to create a 90° horizontal turn from a straight horizontal run. Accepts optional split cover FRRAASC6BL. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.885 lbs |
| Gross Weight |
1.51 lbs |
FRRA6X4BL
Panduit Raceways