Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRRA6X4LBL
FIBERRUNNER 6 X 4 HORIZONTAL RIGHT A
MFG Item Number
FRRA6X4LBL
This item cannot be canceled or returned
Description
FIBERRUNNER 6 X 4 HORIZONTAL RIGHT A
Specifications
Specifications
| Manufacturer Part Number |
FRRA6X4LBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 6x4 Horizontal Right-Angle creates a 90° horizontal turn from a straight horizontal run. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.885 lbs |
| Gross Weight |
0.885 lbs |
FRRA6X4LBL
Panduit Raceways