Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRRASC12LYL

Panduit Raceways

FRRASC12LYL

Panduit Raceways
FiberRunner Split Cover, Horizontal Rig
MFG Item Number
FRRASC12LYL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Raceways, Series
Item #
FRRASC12LYL
FiberRunner Split Cover, Horizontal Rig

Series Information

Specifications

Specifications
Manufacturer Part Number FRRASC12LYL
Manufacturer Panduit
Family Series Panduit Raceways
Description The FiberRunner 12x4 Split Cover is optional for the horizontal right-angle fitting FRRA12X4LYL. The snap-on feature allows the cover to be installed and removed with no tools required. The split cover creates a radiused 0.75 inch 19mm opening for easy
Material Non-Metallic
Approvals UL
Net Weight 1.876 lbs
Gross Weight 1.876 lbs