Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRRASC4LYL
FIBERRUNNER 4X4 HORIZONTAL RIGHT-ANGLE
MFG Item Number
FRRASC4LYL
This item cannot be canceled or returned
Description
FIBERRUNNER 4X4 HORIZONTAL RIGHT-ANGLE
Specifications
Specifications
| Manufacturer Part Number |
FRRASC4LYL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 4x4 Horizontal Right-Angle Cover creates openings for easy access to add or remove cables. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.365 lbs |
FRRASC4LYL
Panduit Raceways