Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRRF126LLBL
MFG Item Number
FRRF126LLBL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FRRF126LLBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The fitting attaches any 12x4 FiberRunner Fitting or Channel to any 6x4 FiberRunner Fitting or Channel. It accepts split cover FRRF126LSCBL |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
FRRF126LLBL
Panduit Raceways