Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRRF126LYL
FiberRunner Fitting, Left Reducer, Yell
MFG Item Number
FRRF126LYL
This item cannot be canceled or returned
Description
FiberRunner Fitting, Left Reducer, Yell
Specifications
Specifications
| Manufacturer Part Number |
FRRF126LYL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner Fitting for the left reducer attaches a 12x4 FiberRunner fitting or channel to a 6x4 FiberRunner fitting or channel. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.988 lbs |
| Gross Weight |
0.987 lbs |
FRRF126LYL
Panduit Raceways