Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FRRF2412LBL
MFG Item Number
FRRF2412LBL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FRRF2412LBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner Fitting attaches to a 24x4 FiberRunner fitting or channel to a 12x4 FiberRunner fitting or channel. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
2.95 lbs |
| Gross Weight |
2.95 lbs |
FRRF2412LBL
Panduit Raceways