Series Information
| Manufacturer Part Number | FRRF6FR4SCLBL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The FiberRunner Split Cover is for the 6x4 to 4x4 reducer fitting. The split cover has a snap-on feature that allows the cover to be installed and removed with no tools required. It creates a radiused 0.75 inch 19mm opening for easy access to add or |
| Material | Non-Metallic |
| Approvals | UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |