FRS-R-40ID
Eaton's Bussmann series Fuses, FRS-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FRS-R-40ID Eaton's Bussmann series Fuses, FRS-R Series, FUSETRON DUAL-ELEMENT CLASS RK5 INDICATI
MFG Item Number
FRS-R-40ID

FRS-R-40ID Eaton's Bussmann series Fuses, FRS-R Series, FUSETRON DUAL-ELEMENT CLASS RK5 INDICATI

MFG Item Number
FRS-R-40ID
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FRS-R Series
Item #
FRS-R-40ID
FUSETRON DUAL-ELEMENT CLASS RK5 INDICATI

FRS-R Series Information

  • 0.1~600 Amps
  • 600VAC
  • Dual‑Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA, CE Approvals
Bussmann FRS‑R series fuses provide motor overload, ground fault and short‑circuit protection. When used in circuits subject to surge currents such as those caused by motors, transformers, and other inductive components, these fuses can be sized close to full‑load amperes to give maximum overcurrent protection. The grooved ring in the ferrule and the slot in the knife blade, when used in conjunction with special fuseholders designed to accept Class R fuses only, prevent accidental interchanging of any other fuse class.

  • Simplifies and Improves Blackout Protection
  • Protects Motors From Burnout From Overloads
  • Protects Motors From Burnout From Single Phasing on 3‑Phase Systems



Specifications

Specifications
Manufacturer Part Number FRS-R-40ID
Manufacturer Eaton's Bussmann series
Product Series FRS-R
Family Series Eaton's Bussmann series Fuses, FRS-R Series
Description Eaton Bussmann series FRS-R fuse, 40 A, Dual, Class RK5, With indicator, Ferrule end x ferrule end, 10 sec at 500, 200 kAIC at 600 V, 20 kAIC at 250 Vdc, Standard, 600 V, 250 Vdc
Fuse Type UL Class RK5
Current Rating 40 A
AC Voltage 600 VAC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
Alternatives
TRS40RID
TRS40RID
Mersen Fuses, TRS Series
FLSR040.TXID
FLSR040.TXID
Littelfuse Fuses, FLSR_ID Series
IDSR040.T
IDSR040.T
Littelfuse Fuses, IDSR Series