FRS300CA50
Sanrex-Sansha Electric Manufacturing Power Modules, F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRS300CA50

Sanrex-Sansha Electric Manufacturing Power Modules, F Series

FRS300CA50

Sanrex-Sansha Electric Manufacturing Power Modules, F Series
PMOD, Single-Diode, 500V, 300A, 200nS
MFG Item Number
FRS300CA50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, F Series
Item #
FRS300CA50
PMOD, Single-Diode, 500V, 300A, 200nS

F Series Information

  • Eight Different Circuits
  • High Thermal Efficiency
  • Industry Standard Packages
  • Fast Recovery Modules Available
  • Bridge Rectifiers Half and Full Control

Sanrex offers the F series modules in eight different circuits from single diodes to full single phase bridges. Two mosfet modules are available. One is a dual mosfet module and the other has two isolated mosfets. Single fast recovery diodes are rated up to 400 amps at 2000 volts with a recovery time of as little as 200 nanoseconds. Sanrex also offers a fast recovery single phase diode bridge at 60 amps at 1200 volts. Lastly, a single phase hybrid bridge, half control 20 amp, 600 volt bridge is standard.

Specifications

Specifications
Manufacturer Part Number FRS300CA50
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series F
Family Series Sanrex-Sansha Electric Manufacturing Power Modules, F Series
Description PMOD, Single-Diode, 500V, 300A, 200nS 300A at TC 116deg C
Circuit Single Diode
It (avg) 300 A
Vrrm 500 V
Trr 200 ns
Aux. Cathode(s) No
Net Weight 0.375 lbs
Gross Weight 0.375 lbs