Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Sanrex-Sansha Electric Manufacturing Diodes, FRS400CA Series
FRS400CA120
Sanrex-Sansha Electric Manufacturing Diodes, FRS400CA Series
PMOD 400A 1200V 400NS SINGLE-DIODE
MFG Item Number
FRS400CA120
This item cannot be canceled or returned
Description
PMOD 400A 1200V 400NS SINGLE-DIODE
FRS400CA Series Information
1200 Volts 400 Amps Fast Recovery Isolated Mounting Base High Surge Capability Typical applications for the FRS400CA Series Diode include inverter welding power supply, power supply for telecommunications, and also various switching power supplies.
Specifications
Specifications
Manufacturer Part Number
FRS400CA120
Manufacturer
Sanrex-Sansha Electric Manufacturing
Product Series
FRS400CA
Family Series
Sanrex-Sansha Electric Manufacturing Diodes, FRS400CA Series
Description
PMOD 400A 1200V 400NS SINGLE-DIODE
Package Type
Module
Vrrm
1,200 V
IF (avg) Amps
400 A
Ifsm Amps
4,000 A
Vfm (Volts)
1.8 V
Trr
400 ns
Mounting Force
4.7 Nm
Net Weight
1.0144 lbs
Gross Weight
1.04 lbs
FRS400CA120
Sanrex-Sansha Electric Manufacturing Diodes, FRS400CA Series