Series Information
| Manufacturer Part Number | FRSHC4YL6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The FiberRunner Split Hinged Snap-On Channel Cover is used for the 4x4 channel. The snap-on channel cover enables the positioning of the cover at angles between 30° and 90°. It creates a radiused 0.750 inch 19mm opening for easy access to add or remove |
| Style | Duct Cover |
| Comments | Snap-On Cover |
| Height | 5.07 " |
| Width | 1.19 " |
| Length | 72 " |
| Color | Yellow |
| Cover Included | Yes |
| Nominal Height | 5 " |
| Nominal Width | 1.25 " |
| Approvals | UL |
| Net Weight | 2.5584 lbs |
| Gross Weight | 2.55 lbs |