Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRT24X4W12LYL

Panduit Raceways

FRT24X4W12LYL

Panduit Raceways
FiberRunner Horizontal Tee, 90°, 24x4,
MFG Item Number
FRT24X4W12LYL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Raceways, Series
Item #
FRT24X4W12LYL
FiberRunner Horizontal Tee, 90°, 24x4,

Series Information

Specifications

Specifications
Manufacturer Part Number FRT24X4W12LYL
Manufacturer Panduit
Family Series Panduit Raceways
Description The FiberRunner 24x4 Horizontal Tee creates a 90° horizontal branch with a 12x4 exit from straight horizontal run.
Material Non-Metallic
Approvals UL
Net Weight 8.05 lbs
Gross Weight 8.05 lbs