Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRTR12X4LBL
MFG Item Number
FRTR12X4LBL
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
FRTR12X4LBL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner Bend Radius Control Trumpet is used to limit the bend radius of the cable to 3 inches 76.2mm when exiting from the 12x4 channel or a 12x4 horizontal tee.
Material
Non-Metallic
Approvals
UL
Net Weight
1.0452 lbs
Gross Weight
1.0452 lbs
FRTR12X4LBL
Panduit Raceways