Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FRTR6X4LYL
FiberRunner Bend Radius Control Trumpet
MFG Item Number
FRTR6X4LYL
This item cannot be canceled or returned
Description
FiberRunner Bend Radius Control Trumpet
Specifications
Specifications
Manufacturer Part Number
FRTR6X4LYL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The FiberRunner Bend Radius Control Trumpet is used to limit the bend radius of the cable to 3 inches 76.2mm when exiting from the 6x4 channel or a 6x4 horizontal tee.
Material
Non-Metallic
Approvals
UL
Net Weight
0.43 lbs
Gross Weight
0.495 lbs
FRTR6X4LYL
Panduit Raceways