Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRTSC12W6LBL

Panduit Raceways

FRTSC12W6LBL

Panduit Raceways
Split Cover, Horizontal Tee with 6in.
MFG Item Number
FRTSC12W6LBL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Raceways, Series
Item #
FRTSC12W6LBL
Split Cover, Horizontal Tee with 6in.

Series Information

Specifications

Specifications
Manufacturer Part Number FRTSC12W6LBL
Manufacturer Panduit
Family Series Panduit Raceways
Description Split Cover, Horizontal Tee with 6in. x 4in.
Material Non-Metallic
Approvals UL
Net Weight 1.37 lbs
Gross Weight 1.37 lbs