Series Information
| Manufacturer Part Number | FRUPS6X4YL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | 6x4 Up Spout. Allows cable to be directed upward out of the channel deployed directly below racks and cabinets in underfloor installations. Provides 2in 50.8mm bend radius. Snaps directly onto the channel and can be positioned to allow cables to be laid |
| Material | Non-Metallic |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |