FS-2-50
Appleton Electrical Boxes, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS-2-50 Appleton Electrical Boxes, FS Series, Hardware

MFG Item Number
FS-2-50

FS-2-50 Appleton Electrical Boxes, FS Series, Hardware

MFG Item Number
FS-2-50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, FS Series
Item #
FS-2-50
Hardware

FS Series Information

Appleton FS Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FS
Manufacturer Part Number FS-2-50
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FS Series
Description Hardware
Style FS
Number of Gangs 1
Hub Size 1/2 "
Number of Hubs 1
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Grounding Yes
Composition Malleable Iron
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals UL
Net Weight 0 lbs
Gross Weight 2.4 lbs