Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Switches, FS-2 Series
FS-2
Dwyer Instruments Switches, FS-2 Series
Vane Flow Switch 1In NPT Male
Description
Vane Flow Switch 1In NPT Male
The Series FS‑2 Vane Flow Switches offers an economical flow proving solution. The FS‑2 paddles are adjustable to fit 1 to 8" size pipe.
Product Applications
- Boiler flow proving
- Hot water heaters
- ChillersCooling lines
- Machinery
- Liquid transfer systems
Specifications
Specifications
| Manufacturer Part Number |
FS-2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
FS-2 |
| Family Series |
Dwyer Instruments Switches, FS-2 Series |
| Description |
Vane Flow Switch 1In NPT Male Connection Lead Length Is 32 Inches |
| Material |
Tin Bronze |
| Sensor Type |
Paddle |
| Switch Type |
SPDT |
| Maximum Pressure |
145 psig |
| Approvals |
CE |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
FS-2
Dwyer Instruments Switches, FS-2 Series