FS-2-W8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS-2-W8 Dwyer Instruments Switches, Vane Flow Switch 1In NPT Male

MFG Item Number
FS-2-W8

FS-2-W8 Dwyer Instruments Switches, Vane Flow Switch 1In NPT Male

MFG Item Number
FS-2-W8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
FS-2-W8
Vane Flow Switch 1In NPT Male

Series Information

Specifications

Specifications
Manufacturer Part Number FS-2-W8
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Switches
Description Vane Flow Switch 1In NPT Male Connection With 8 Foot Lead Wires
Material Aluminum
Sensor Type Paddle
Port Size 1 " Male NPT
Switch Type SPDT
Maximum Pressure 145 psig
Approvals CE
Net Weight 1.8 lbs
Gross Weight 1.8 lbs