Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS-2

Eiko Lamps

FS-2

Eiko Lamps
STARTER, 14, 15, 20W 120V ALUMINUM
MFG Item Number
FS-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
FS-2
STARTER, 14, 15, 20W 120V ALUMINUM

Series Information

Specifications

Specifications
Manufacturer Part Number FS-2
Manufacturer Eiko
Family Series Eiko Lamps
Description STARTER, 14, 15, 20W 120V ALUMINUM CASE UL, FLUORESCENT
Type Fluorescent
Wattage 14 W, 15 W, 20 W
Voltage 120 V
Shape Starter
Approvals UL
Comments Aluminum Case
Net Weight 0.125 lbs
Gross Weight 0.406 lbs