Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS-202-T
Float Switch, Dry Well With 1/2in.
This item cannot be canceled or returned
Description
Float Switch, Dry Well With 1/2in.
Specifications
Specifications
| Manufacturer |
Contegra |
| Family Series |
Contegra Miscellaneous |
| Manufacturer Part Number |
FS-202-T |
| Description |
Float Switch, Dry Well With 1/2in. Threaded Fitting |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.495 lbs |
FS-202-T
Contegra Miscellaneous