Series Information
| Manufacturer Part Number | FS3350 |
|---|---|
| Manufacturer | Acme Electric |
| Family Series | Acme Electric Transformers |
| Description | FS3350 - Discontinued Sub CE350B007 |
| Phase | 1 |
| Type | Dry Sealed |
| VA Rating | 350 VA |
| Primary Voltage | 208 V, 220 V, 230 V, 240 V, 400 V, 416 V, 440 V, 460 V, 480 V, 500 V, 550 V, 575 V, 600 V |
| Secondary Voltage | 100 V, 110 V, 115 V, 120 V, 125 V, 130 V, 85 V, 91 V, 95 V, 99 V |
| Enclosed | No |
| Operating Temperature | 266 °F |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |