FS-50A
ACI-Automation Components Controllers, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS-50A

ACI-Automation Components Controllers, FS Series

FS-50A

ACI-Automation Components Controllers, FS Series
Freezestat, Autoreset, Nema1, 50ft.
Item Number
FS-50A
MFG Item Number
142962
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, FS Series
Item #
FS-50A
Freezestat, Autoreset, Nema1, 50ft.

FS Series Information

The FS Series are low limit controllers, also known as "Freeze Stats". These devices were designed for use on HVAC equipment that requires low‑temperature cutout protection to prevent cooling coils from freezing. They should be mounted between the heating and cooling coils on the supply side of the fan unit. They respond to the lowest temperature sensed along any 1 foot section of the sensing element. The FS Series has manual and automatic reset versions, as well as, models that feature one or two sets of SPDT contacts. Numerous capillary lengths are also available.

Specifications

Specifications
Manufacturer Part Number 142962
Manufacturer ACI-Automation Components
Product Series FS
Family Series ACI-Automation Components Controllers, FS Series
Description Freezestat, Autoreset, Nema1, 50ft.
Type Freeze Warning
Operating Temperature 392 °F
AC Voltage 250 V
Output 2 SPDT
Setpoint Temp Range 14-54 °F
Sensor Element Vapor Filled Copper Capillary
Length 50 '
Approvals CE
Net Weight 1.855 lbs
Gross Weight 2.045 lbs