FS-5A
ACI-Automation Components Controllers, FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS-5A ACI-Automation Components Controllers, FS Series, (1)Spdt W/Auto Reset 14-54F 6ft.

MFG Item Number
106296

FS-5A ACI-Automation Components Controllers, FS Series, (1)Spdt W/Auto Reset 14-54F 6ft.

MFG Item Number
106296
Item Number
FS-5A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, FS Series
Item #
FS-5A
(1)Spdt W/Auto Reset 14-54F 6ft.

FS Series Information

The FS Series are low limit controllers, also known as "Freeze Stats". These devices were designed for use on HVAC equipment that requires low‑temperature cutout protection to prevent cooling coils from freezing. They should be mounted between the heating and cooling coils on the supply side of the fan unit. They respond to the lowest temperature sensed along any 1 foot section of the sensing element. The FS Series has manual and automatic reset versions, as well as, models that feature one or two sets of SPDT contacts. Numerous capillary lengths are also available.

Specifications

Specifications
Manufacturer Part Number 106296
Manufacturer ACI-Automation Components
Product Series FS
Family Series ACI-Automation Components Controllers, FS Series
Description (1)Spdt W/Auto Reset 14-54F 6ft.
Type Freeze Warning
Operating Temperature 392 °F
AC Voltage 250 V
Output 1 SPDT
Setpoint Temp Range 14-54 °F
Sensor Element Vapor Filled Copper Capillary
Length 5 '
Approvals CE
Net Weight 1.265 lbs
Gross Weight 1.5 lbs