Series Information
| Manufacturer Part Number | FS.5X1LG6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The FS.5X1LG6 Panduct Lead-Free PVC Solid Wall Wiring Duct design fully encloses cables providing maximum protection and aesthetics. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F 50°C. Lead-free PVC. 0.5 x 1 12.7 |
| Style | Solid Wall |
| Height | 1.06 " |
| Width | 0.69 " |
| Length | 72 " |
| Color | Light Gray |
| Nominal Height | 1 " |
| Nominal Width | 0.75 " |
| Approvals | CE, UL |
| Net Weight | 0.615 lbs |
| Gross Weight | 0.103 lbs |