Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Mechanical Support
FS1
Cully-Minerallac Mechanical Support
FAST SUPPORT CLIP/SPRING STEEL
This item cannot be canceled or returned
Description
Mechanical Support, Series
FAST SUPPORT CLIP/SPRING STEEL
Specifications
Specifications
| Manufacturer Part Number |
FS1 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
FAST SUPPORT CLIP/SPRING STEEL |
| Type |
Conduit Hanger |
| Wire Size Range |
#8 |
| Plain Rod Size |
1/2 " |
| Flange Thickness |
1/8-1/4 " |
| Comments |
Black, Spring Steel, Load Capacity Wire 50 lb, Vert Flange 25 lb, Horz Flange 100 lb |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FS1
Cully-Minerallac Mechanical Support