Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS100AR Hammond Power Solutions Transformers, HPS Fusion Series, Transformer
FS100AR Hammond Power Solutions Transformers, HPS Fusion Series, Transformer
This item cannot be canceled or returned
Description
Transformers, HPS Fusion Series
HPS Fusion Series Information
- Vacuum Impregnated with Polyester Resin and oven cured
- Bolted core construction
- Bolt‑on mounting brackets
- Coils with high dielectric strength insulation
- CSA Certified, UL Listed, CE Marked and RoHS compliant
- Meets NEMA standards
- Rugged Type 1 enclosure
- Primary and secondary ground screw
- Optional panel mount fuse holder available
- Easy mounting and installation via four mounting slots and two keyhole slots
- Easy access to primary and secondary wiring compartments through removable covers
Specifications
Specifications
| Manufacturer Part Number |
FS100AR |
| Manufacturer |
Hammond Power Solutions |
| Product Series |
HPS Fusion |
| Family Series |
Hammond Power Solutions Transformers, HPS Fusion Series |
| Description |
Transformer |
| Phase |
1 |
| Type |
Control |
| VA Rating |
100 VA |
| Primary Voltage |
600 V |
| Secondary Voltage |
12 V, 24 V |
| Enclosed |
Yes |
| Secondary Fuseholder |
Optional |
| Mounting |
Panel |
| NEMA Rating |
NEMA 1 |
| Termination |
Screw Terminals |
| Cover Included |
No |
| Insulation Class |
Class B |
| Approvals |
CE, CSA, UL |
| Net Weight |
4.2 lbs |
| Gross Weight |
4.2 lbs |
FS100AR
Hammond Power Solutions Transformers, HPS Fusion Series