Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FS10R06VL4_B2 |
|---|---|
| Manufacturer | Infineon |
| Family Series | Infineon Transistors |
| Description | IGBT SIX-PACK |
| Type | Six-Pack |
| Vces | 600 VDC |
| Ic | 10 A |
| vges+/- | 20 V |
| Ices Max | 5 mA |
| Iges Max | 0.4 µA |
| Vge(th) Min/Max | 6.5 V |
| Width | 35.6 mm |
| Height | 15.5 mm |
| Depth | 25.4 mm |
| Net Weight | 0.022 lbs |
| Gross Weight | 0.01 lbs |