FS11610

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FS11610

Dwyer Instruments Flow Control

FS11610

Dwyer Instruments Flow Control
Flowmeter W/Switch Output 1 In NPT
MFG Item Number
FS11610
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, Series
Item #
FS11610
Flowmeter W/Switch Output 1 In NPT

Series Information

Specifications

Specifications
Manufacturer Part Number FS11610
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Description Flowmeter W/Switch Output 1 In NPT Poly- Sulfone Connections Range 1.0-16 GPM
Material Polysulfone
Sensor Type Liquid
Flow Range 1-16 gpm
Port Size 1 "
Port Style NPT Male
Input Power 115 VAC
Accuracy 5 %
Maximum Pressure 325 psi
Approvals CE
Net Weight 0.25 lbs
Gross Weight 0.25 lbs